RULAND MANUFACTURING VMT51-41-3/8-55-SSNR Rubber Bumper, 2.01 Inch O.D., 0.39 Inch Tapped Hole Depth, 1.61 Inch Height

Item: DK7BVK Model: VMT51-41-3/8-55-SSNR
In Stock

Get it by Tuesday, Jun 17

€31.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
GeometryCylindrical
Height (h1)1.61 in (41 mm)
Max Axial Load669.93 lb (2980 N)
Max Deflection0.40 in (10.2 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Outer Diameter (od)2.01 in (51.1 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate1673.07 lb/in (293 N/mm)
Tapped Hole Depth (lt)0.39 in (9.9 mm)
Thread (th)3/8 in - 16 TPI

Shipping Info:

Ship weight (kg) 0.1192
Ship height (cm)4.09
Ship length (cm)5.11
Ship width (cm)5.11
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMT51-41-3/8-55-SSNR Rubber Bumper, 2.01 Inch O.D., 0.39 Inch Tapped Hole Depth, 1.61 Inch Height
€31.42 /unit