RULAND MANUFACTURING VMT38-25-5/16-55-SSNR/2PK Rubber Bumper, 1.50 Inch O.D., 5/16X18 Tapped Hole, 0.31 Inch Tapped Hole Depth, Pack Of 2

Item: DK7BTZ Model: VMT38-25-5/16-55-SSNR/2PK
In Stock

Get it by Tuesday, Jun 17

€33.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
125$25.44
GeometryCylindrical
Height (h1)0.98 in (25 mm)
Max Axial Load399.94 lb (1779 N)
Max Deflection0.25 in (6.4 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Multipack Quantity2
Outer Diameter (od)1.50 in (38 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate1598.84 lb/in (280 N/mm)
Tapped Hole Depth (lt)0.31 in (7.9 mm)
Thread (th)5/16 in - 18 TPI

Shipping Info:

Ship weight (kg) 0.0994
Ship height (cm)2.49
Ship length (cm)3.81
Ship width (cm)3.81
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMT38-25-5/16-55-SSNR/2PK Rubber Bumper, 1.50 Inch O.D., 5/16X18 Tapped Hole, 0.31 Inch Tapped Hole Depth, Pack Of 2
€33.58 /unit