RULAND MANUFACTURING VMT38-25-3/8-55-FZNR/10PK Rubber Bumper, 1.50 Inch O.D., 3/8X16 Tapped Hole, 0.39 Inch Tapped Hole Depth, Pack Of 10

Item: DK7BUA Model: VMT38-25-3/8-55-FZNR/10PK
In Stock

Get it by Tuesday, Jun 17

€46.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
GeometryCylindrical
Height (h1)0.98 in (25 mm)
Max Axial Load400 lb (1779.3 N)
Max Deflection0.25 in (6.4 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity10
Outer Diameter (od)1.50 in (38 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate1599.98 lb/in (280.2 N/mm)
Tapped Hole Depth (lt)0.39 in (9.9 mm)
Thread (th)3/8 in - 16 TPI

Shipping Info:

Ship weight (kg) 0.5098
Ship height (cm)2.49
Ship length (cm)3.81
Ship width (cm)3.81
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMT38-25-3/8-55-FZNR/10PK Rubber Bumper, 1.50 Inch O.D., 3/8X16 Tapped Hole, 0.39 Inch Tapped Hole Depth, Pack Of 10
€46.83 /unit