RULAND MANUFACTURING VMT30-30-M8-40-FZNR/10PK Rubber Bumper, 30mm O.D., M8 Tapped Hole, 8mm Tapped Hole Depth, 30mm Height, Pack Of 10

Item: DK7BTN Model: VMT30-30-M8-40-FZNR/10PK
In Stock

Get it by Tuesday, Jun 17

€40.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
GeometryCylindrical
Height (h1)1.18 in (30 mm)
Max Axial Load134.89 lb (600 N)
Max Deflection0.30 in (7.6 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity10
Outer Diameter (od)1.18 in (30 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness40A (+/- 5)
Spring Rate456.81 lb/in (80 N/mm)
Tapped Hole Depth (lt)0.31 in (7.9 mm)
Thread (th)M8 x 1.25

Shipping Info:

Ship weight (kg) 0.3127
Ship height (cm)3
Ship length (cm)3
Ship width (cm)3
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMT30-30-M8-40-FZNR/10PK Rubber Bumper, 30mm O.D., M8 Tapped Hole, 8mm Tapped Hole Depth, 30mm Height, Pack Of 10
€40.29 /unit