RULAND MANUFACTURING VMT25-13-1/4-55-SSNR/5PK Rubber Bumper, 0.98 Inch O.D., 1/4X20 Tapped Hole, 0.24 Inch Tapped Hole Depth, Pack Of 5

Item: DK7BRG Model: VMT25-13-1/4-55-SSNR/5PK
In Stock

Get it by Tuesday, Jun 17

€35.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
20$29.65
GeometryCylindrical
Height (h1)0.51 in (13 mm)
Max Axial Load205.03 lb (912 N)
Max Deflection0.10 in (2.5 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Multipack Quantity5
Outer Diameter (od)0.98 in (25 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate2049.94 lb/in (359 N/mm)
Tapped Hole Depth (lt)0.24 in (6.1 mm)
Thread (th)1/4 in - 20 TPI

Shipping Info:

Ship weight (kg) 0.0608
Ship height (cm)1.3
Ship length (cm)2.49
Ship width (cm)2.49
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMT25-13-1/4-55-SSNR/5PK Rubber Bumper, 0.98 Inch O.D., 1/4X20 Tapped Hole, 0.24 Inch Tapped Hole Depth, Pack Of 5
€35.24 /unit