RULAND MANUFACTURING VMT25-13-1/4-55-FZNR/25PK Rubber Bumper, 0.98 Inch O.D., 1/4X20 Tapped Hole, 0.24 Inch Tapped Hole Depth, Pack Of 25

Item: DK7BRK Model: VMT25-13-1/4-55-FZNR/25PK
In Stock

Get it by Tuesday, Jun 17

€45.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
2$41.75
20Request Quote
GeometryCylindrical
Height (h1)0.51 in (13 mm)
Max Axial Load205 lb (911.9 N)
Max Deflection0.10 in (2.5 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity25
Outer Diameter (od)0.98 in (25 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate2050 lb/in (359 N/mm)
Tapped Hole Depth (lt)0.24 in (6.1 mm)
Thread (th)1/4 in - 20 TPI

Shipping Info:

Ship weight (kg) 0.5135
Ship height (cm)1.3
Ship length (cm)2.49
Ship width (cm)2.49
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMT25-13-1/4-55-FZNR/25PK Rubber Bumper, 0.98 Inch O.D., 1/4X20 Tapped Hole, 0.24 Inch Tapped Hole Depth, Pack Of 25
€45.05 /unit