RULAND MANUFACTURING VMT125-75-M16-55-FZNR Rubber Bumper, 125mm O.D., M16 Tapped Hole, 16mm Tapped Hole Depth, 75mm Height

Item: DK7BQK Model: VMT125-75-M16-55-FZNR
In Stock

Get it by Tuesday, Jun 17

€107.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
GeometryCylindrical
Height (h1)2.95 in (75 mm)
Max Axial Load5345.96 lb (23780 N)
Max Deflection0.70 in (17.9 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Outer Diameter (od)4.92 in (125 mm)
Plate Thickness (pt)0.12 in (3 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate7251.89 lb/in (1270 N/mm)
Tapped Hole Depth (lt)0.63 in (16.1 mm)
Thread (th)M16 x 2.0

Shipping Info:

Ship weight (kg) 1.2789
Ship height (cm)7.49
Ship length (cm)12.5
Ship width (cm)12.5
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMT125-75-M16-55-FZNR Rubber Bumper, 125mm O.D., M16 Tapped Hole, 16mm Tapped Hole Depth, 75mm Height
€107.78 /unit