RULAND MANUFACTURING VMT125-55-M16-55-SSNR Rubber Bumper, 125mm O.D., M16 Tapped Holes, 16mm Tapped Hole Depth, 55mm Height

Item: DK7BQJ Model: VMT125-55-M16-55-SSNR
In Stock

Get it by Tuesday, Jun 17

€243.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
GeometryCylindrical
Height (h1)2.17 in (55 mm)
Max Axial Load4770.45 lb (21220 N)
Max Deflection0.54 in (13.7 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Outer Diameter (od)4.92 in (125 mm)
Plate Thickness (pt)0.12 in (3 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate8810.76 lb/in (1543 N/mm)
Tapped Hole Depth (lt)0.63 in (16.1 mm)
Thread (th)M16 x 2.0

Shipping Info:

Ship weight (kg) 1.2591
Ship height (cm)5.51
Ship length (cm)12.5
Ship width (cm)12.5
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMT125-55-M16-55-SSNR Rubber Bumper, 125mm O.D., M16 Tapped Holes, 16mm Tapped Hole Depth, 55mm Height
€243.06 /unit