RULAND MANUFACTURING VMST75-89-M12-55-SSNR Rubber Bumper, 75mm O.D., M12 Threaded Stud, 37mm Stud Length, 89mm Height

Item: DK7BPC Model: VMST75-89-M12-55-SSNR
In Stock

Get it by Tuesday, Jun 17

€101.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
GeometryConical
Height (h1)3.50 in (89 mm)
Max Axial Load441 lb (1960 N)
Max Deflection0.79 in (20.1 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Outer Diameter (od)2.95 in (75 mm)
Plate Thickness (pt)0.12 in (3 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate560 lb/in (98 N/mm)
Stud Length (ls)1.46 in (37 mm)
Thread (th)M12 x 1.75

Shipping Info:

Ship weight (kg) 0.3532
Ship height (cm)8.89
Ship length (cm)7.49
Ship width (cm)7.49
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMST75-89-M12-55-SSNR Rubber Bumper, 75mm O.D., M12 Threaded Stud, 37mm Stud Length, 89mm Height
€101.84 /unit