RULAND MANUFACTURING VMST70-58-M12-70-FZNR Rubber Bumper, 70mm O.D., M12 Threaded Stud, 37mm Stud Length, 58mm Height

Item: DK7BPB Model: VMST70-58-M12-70-FZNR
In Stock

Get it by Tuesday, Jun 17

€34.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
GeometryConical
Height (h1)2.28 in (58 mm)
Max Axial Load447 lb (1990 N)
Max Deflection0.55 in (14.1 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Outer Diameter (od)2.76 in (70 mm)
Plate Thickness (pt)0.12 in (3 mm)
Rubber MaterialNatural Rubber
Shore Hardness70A (+/- 5)
Spring Rate799 lb/in (140 N/mm)
Stud Length (ls)1.46 in (37 mm)
Thread (th)M12 x 1.75

Shipping Info:

Ship weight (kg) 0.2691
Ship height (cm)5.79
Ship length (cm)7.01
Ship width (cm)7.01
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMST70-58-M12-70-FZNR Rubber Bumper, 70mm O.D., M12 Threaded Stud, 37mm Stud Length, 58mm Height
€34.47 /unit