RULAND MANUFACTURING VMST51-57-3/8-55-SSNR Rubber Bumper, 2.01 Inch O.D., 1.1 Inch Stud Length, 2.24 Inch Height

Item: DK7BNZ Model: VMST51-57-3/8-55-SSNR
In Stock

Get it by Tuesday, Jun 17

€68.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
GeometryConical
Height (h1)2.24 in (57 mm)
Max Axial Load191 lb (849.6 N)
Max Deflection0.67 in (17.1 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Outer Diameter (od)2.01 in (51.1 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate285 lb/in (49.91 N/mm)
Stud Length (ls)1.10 in (28 mm)
Thread (th)3/8 in - 16 TPI

Shipping Info:

Ship weight (kg) 0.1192
Ship height (cm)5.69
Ship length (cm)5.11
Ship width (cm)5.11
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMST51-57-3/8-55-SSNR Rubber Bumper, 2.01 Inch O.D., 1.1 Inch Stud Length, 2.24 Inch Height
€68.93 /unit