RULAND MANUFACTURING VMST50-68-M10-55-SSNR Rubber Bumper, 50mm O.D., M10 Threaded Stud, 28mm Stud Length, 68mm Height

Item: DK7BNR Model: VMST50-68-M10-55-SSNR
In Stock

Get it by Tuesday, Jun 17

€32.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
GeometryConical
Height (h1)2.68 in (68 mm)
Max Axial Load200 lb (890 N)
Max Deflection0.67 in (17.1 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Outer Diameter (od)1.97 in (50 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate297 lb/in (52 N/mm)
Stud Length (ls)1.10 in (28 mm)
Thread (th)M10 x 1.5

Shipping Info:

Ship weight (kg) 0.1318
Ship height (cm)6.81
Ship length (cm)5
Ship width (cm)5
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMST50-68-M10-55-SSNR Rubber Bumper, 50mm O.D., M10 Threaded Stud, 28mm Stud Length, 68mm Height
€32.56 /unit