RULAND MANUFACTURING VMST50-43-M10-12-55-FZNI/2PK Rubber Bumper, 50mm O.D., M10 Threaded Stud, 12mm Stud Length, 43mm Height, Pack Of 2

Item: DK7BMW Model: VMST50-43-M10-12-55-FZNI/2PK
In Stock

Get it by Tuesday, Jun 17

€29.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
125$22.22
GeometryTruncated Conical
Height (h1)1.69 in (43 mm)
Max Axial Load364 lb (1620 N)
Max Deflection0.41 in (10.4 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity2
Outer Diameter (od)1.97 in (50 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNitrile
Shore Hardness55A (+/- 5)
Spring Rate885 lb/in (155 N/mm)
Stud Length (ls)0.47 in (12 mm)
Thread (th)M10 x 1.5

Shipping Info:

Ship weight (kg) 0.1985
Ship height (cm)4.29
Ship length (cm)5
Ship width (cm)5
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMST50-43-M10-12-55-FZNI/2PK Rubber Bumper, 50mm O.D., M10 Threaded Stud, 12mm Stud Length, 43mm Height, Pack Of 2
€29.32 /unit