RULAND MANUFACTURING VMST38-32-5/16-22.2-55-FZNI/5PK Rubber Bumper, 1.5 Inch O.D., 5/16X18 Threaded Stud, 0.87 Inch Stud Length, Pack Of 5

Item: DK7BLU Model: VMST38-32-5/16-22.2-55-FZNI/5PK
In Stock

Get it by Tuesday, Jun 17

€42.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
20$35.90
GeometryTruncated Conical
Height (h1)1.26 in (32 mm)
Max Axial Load270 lb (1200 N)
Max Deflection0.37 in (9.4 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity5
Outer Diameter (od)1.50 in (38 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNitrile
Shore Hardness55A (+/- 5)
Spring Rate714 lb/in (125 N/mm)
Stud Length (ls)0.87 in (22.1 mm)
Thread (th)5/16 in - 18 TPI

Shipping Info:

Ship weight (kg) 0.2408
Ship height (cm)3.2
Ship length (cm)3.81
Ship width (cm)3.81
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMST38-32-5/16-22.2-55-FZNI/5PK Rubber Bumper, 1.5 Inch O.D., 5/16X18 Threaded Stud, 0.87 Inch Stud Length, Pack Of 5
€42.67 /unit