RULAND MANUFACTURING VMST35-40-M8-55-SSNR/2PK Rubber Bumper, 35mm O.D., M8 Threaded Stud, 23mm Stud Length, 40mm Height, Pack Of 2

Item: DK7BLJ Model: VMST35-40-M8-55-SSNR/2PK
In Stock

Get it by Tuesday, Jun 17

€30.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
125$23.00
GeometryConical
Height (h1)1.57 in (40 mm)
Max Axial Load67.44 lb (300 N)
Max Deflection0.39 in (9.9 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Multipack Quantity2
Outer Diameter (od)1.38 in (35 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate171 lb/in (30 N/mm)
Stud Length (ls)0.91 in (23 mm)
Thread (th)M8 x 1.25

Shipping Info:

Ship weight (kg) 0.0963
Ship height (cm)3.99
Ship length (cm)3.51
Ship width (cm)3.51
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMST35-40-M8-55-SSNR/2PK Rubber Bumper, 35mm O.D., M8 Threaded Stud, 23mm Stud Length, 40mm Height, Pack Of 2
€30.35 /unit