RULAND MANUFACTURING VMST32-26-M8-16-55-FZNI/5PK Rubber Bumper, 32mm O.D., M8 Threaded Stud, 16mm Stud Length, 26mm Height, Pack Of 5

Item: DK7BLD Model: VMST32-26-M8-16-55-FZNI/5PK
In Stock

Get it by Tuesday, Jun 17

€42.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
20$35.50
GeometryTruncated Conical
Height (h1)1.02 in (26 mm)
Max Axial Load205 lb (910 N)
Max Deflection0.26 in (6.6 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity5
Outer Diameter (od)1.26 in (32 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNitrile
Shore Hardness55A (+/- 5)
Spring Rate799 lb/in (140 N/mm)
Stud Length (ls)0.63 in (16 mm)
Thread (th)M8 x 1.25

Shipping Info:

Ship weight (kg) 0.1588
Ship height (cm)2.59
Ship length (cm)3.2
Ship width (cm)3.2
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMST32-26-M8-16-55-FZNI/5PK Rubber Bumper, 32mm O.D., M8 Threaded Stud, 16mm Stud Length, 26mm Height, Pack Of 5
€42.17 /unit