RULAND MANUFACTURING VMST30-30-M8-40-FZNR/10PK Rubber Bumper, 30mm O.D., M8 Threaded Stud, 18mm Stud Length, 30mm Height, Pack Of 10

Item: DK7BKJ Model: VMST30-30-M8-40-FZNR/10PK
In Stock

Get it by Tuesday, Jun 17

€48.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
GeometryConical
Height (h1)1.18 in (30 mm)
Max Axial Load42.71 lb (190 N)
Max Deflection0.30 in (7.6 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity10
Outer Diameter (od)1.18 in (30 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness40A (+/- 5)
Spring Rate143 lb/in (25 N/mm)
Stud Length (ls)0.71 in (18 mm)
Thread (th)M8 x 1.25

Shipping Info:

Ship weight (kg) 0.2776
Ship height (cm)3
Ship length (cm)3
Ship width (cm)3
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMST30-30-M8-40-FZNR/10PK Rubber Bumper, 30mm O.D., M8 Threaded Stud, 18mm Stud Length, 30mm Height, Pack Of 10
€48.81 /unit