RULAND MANUFACTURING VMST25-20.5-1/4-25.4-55-FZNI/10PK Rubber Bumper, 0.98 Inch O.D., 1/4X20 Threaded Stud, 1 Inch Stud Length, Pack Of 10

Item: DK7BJL Model: VMST25-20.5-1/4-25.4-55-FZNI/10PK
In Stock

Get it by Tuesday, Jun 17

€33.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
GeometryTruncated Conical
Height (h1)0.81 in (20.5 mm)
Max Axial Load96.67 lb (430 N)
Max Deflection0.21 in (5.3 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Multipack Quantity10
Outer Diameter (od)0.98 in (25 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNitrile
Shore Hardness55A (+/- 5)
Spring Rate468 lb/in (82 N/mm)
Stud Length (ls)1.00 in (25.4 mm)
Thread (th)1/4 in - 20 TPI

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)2.06
Ship length (cm)2.49
Ship width (cm)2.49
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMST25-20.5-1/4-25.4-55-FZNI/10PK Rubber Bumper, 0.98 Inch O.D., 1/4X20 Threaded Stud, 1 Inch Stud Length, Pack Of 10
€33.66 /unit