RULAND MANUFACTURING VMST19-16-#10-19-55-SSPS/2PK Rubber Bumper, 0.75 Inch O.D., 10X24 Threaded Stud, 0.75 Inch Stud Length, Pack Of 2

Item: DK7BHG Model: VMST19-16-#10-19-55-SSPS/2PK
In Stock

Get it by Tuesday, Jun 17

€30.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
125$22.92
GeometryTruncated Conical
Height (h1)0.63 in (16 mm)
Max Axial Load56.20 lb (250 N)
Max Deflection0.16 in (4.1 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Multipack Quantity2
Outer Diameter (od)0.75 in (19 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialSilicone
Shore Hardness55A (+/- 5)
Spring Rate360 lb/in (63 N/mm)
Stud Length (ls)0.75 in (19.1 mm)
Thread (th)#10-24 TPI

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)1.6
Ship length (cm)1.91
Ship width (cm)1.91
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMST19-16-#10-19-55-SSPS/2PK Rubber Bumper, 0.75 Inch O.D., 10X24 Threaded Stud, 0.75 Inch Stud Length, Pack Of 2
€30.25 /unit