RULAND MANUFACTURING VMST19-16-#10-19-55-SSNI/5PK Rubber Bumper, 0.75 Inch O.D., 10X24 Threaded Stud, 0.75 Inch Stud Length, Pack Of 5

Item: DK7BHL Model: VMST19-16-#10-19-55-SSNI/5PK
In Stock

Get it by Tuesday, Jun 17

€34.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
20$28.75
GeometryTruncated Conical
Height (h1)0.63 in (16 mm)
Max Axial Load24.73 lb (110 N)
Max Deflection0.16 in (4.1 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Multipack Quantity5
Outer Diameter (od)0.75 in (19 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNitrile
Shore Hardness55A (+/- 5)
Spring Rate160 lb/in (28 N/mm)
Stud Length (ls)0.75 in (19.1 mm)
Thread (th)#10-24 TPI

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)1.6
Ship length (cm)1.91
Ship width (cm)1.91
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMST19-16-#10-19-55-SSNI/5PK Rubber Bumper, 0.75 Inch O.D., 10X24 Threaded Stud, 0.75 Inch Stud Length, Pack Of 5
€34.16 /unit