RULAND MANUFACTURING VMSF38-20-M8-40-70-SSNI/2PK Leveling Feet, 38mm O.D., M8 Threaded Stud, 40mm Stud Length, 20mm Height, Pack Of 2

Item: DK7BGM Model: VMSF38-20-M8-40-70-SSNI/2PK
In Stock

Get it by Tuesday, Jun 17

€44.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Foot
125$33.34
GeometryCylindrical
Height (h1)0.79 in (20 mm)
Max Axial Load7.19 lb (32 N)
Metal MaterialStainless Steel
Metallic Body FinishBright
Multipack Quantity2
Outer Diameter (od)1.50 in (38 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNitrile
Shore Hardness70A (+/- 5)
Stud Length (ls)1.57 in (40 mm)
Thread (th)M8 x 1.25

Shipping Info:

Ship weight (kg) 0.1071
Ship height (cm)2.01
Ship length (cm)3.81
Ship width (cm)3.81
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMSF38-20-M8-40-70-SSNI/2PK Leveling Feet, 38mm O.D., M8 Threaded Stud, 40mm Stud Length, 20mm Height, Pack Of 2
€44.02 /unit