RULAND MANUFACTURING VMS75-50-M12-70-FZNR/2PK Rubber Bumper, 75mm O.D., M12 Threaded Stud, 37mm Stud Length, 50mm Height, Pack Of 2

Item: DK7BFN Model: VMS75-50-M12-70-FZNR/2PK
In Stock

Get it by Tuesday, Jun 17

€43.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
125$32.68
GeometryCylindrical
Height (h1)1.97 in (50 mm)
Max Axial Load3046.16 lb (13550 N)
Max Deflection0.49 in (12.4 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity2
Outer Diameter (od)2.95 in (75 mm)
Plate Thickness (pt)0.12 in (3 mm)
Rubber MaterialNatural Rubber
Shore Hardness70A (+/- 5)
Spring Rate6166.96 lb/in (1080 N/mm)
Stud Length (ls)1.46 in (37 mm)
Thread (th)M12 x 1.75

Shipping Info:

Ship weight (kg) 0.729
Ship height (cm)5
Ship length (cm)7.49
Ship width (cm)7.49
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMS75-50-M12-70-FZNR/2PK Rubber Bumper, 75mm O.D., M12 Threaded Stud, 37mm Stud Length, 50mm Height, Pack Of 2
€43.12 /unit