RULAND MANUFACTURING VMS70-30-M10-55-SSNR Rubber Bumper, 70mm O.D., M10 Threaded Stud, 27mm Stud Length, 30mm Height

Item: DK7BEW Model: VMS70-30-M10-55-SSNR
In Stock

Get it by Tuesday, Jun 17

€46.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
GeometryCylindrical
Height (h1)1.18 in (30 mm)
Max Axial Load1108.31 lb (4930 N)
Max Deflection0.30 in (7.6 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Outer Diameter (od)2.76 in (70 mm)
Plate Thickness (pt)0.12 in (3 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate3740.15 lb/in (655 N/mm)
Stud Length (ls)1.06 in (27 mm)
Thread (th)M10 x 1.5

Shipping Info:

Ship weight (kg) 0.2002
Ship height (cm)3
Ship length (cm)7.01
Ship width (cm)7.01
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMS70-30-M10-55-SSNR Rubber Bumper, 70mm O.D., M10 Threaded Stud, 27mm Stud Length, 30mm Height
€46.20 /unit