RULAND MANUFACTURING VMS60-40-M10-55-SSNR Rubber Bumper, 60mm O.D., M10 Threaded Stud, 28mm Stud Length, 40mm Height

Item: DK7BEH Model: VMS60-40-M10-55-SSNR
In Stock

Get it by Tuesday, Jun 17

€36.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
GeometryCylindrical
Height (h1)1.57 in (40 mm)
Max Axial Load795.82 lb (3540 N)
Max Deflection0.40 in (10.2 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Outer Diameter (od)2.36 in (60 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate2027.10 lb/in (355 N/mm)
Stud Length (ls)1.10 in (28 mm)
Thread (th)M10 x 1.5

Shipping Info:

Ship weight (kg) 0.1827
Ship height (cm)3.99
Ship length (cm)5.99
Ship width (cm)5.99
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMS60-40-M10-55-SSNR Rubber Bumper, 60mm O.D., M10 Threaded Stud, 28mm Stud Length, 40mm Height
€36.06 /unit