RULAND MANUFACTURING VMS51-41-3/8-55-FZNR/5PK Rubber Bumper, 2.01 Inch O.D., 3/8X16 Threaded Stud, 0.63 Inch Stud Length, Pack Of 5

Item: DK7BEA Model: VMS51-41-3/8-55-FZNR/5PK
In Stock

Get it by Tuesday, Jun 17

€41.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
20$34.90
GeometryCylindrical
Height (h1)1.61 in (41 mm)
Max Axial Load640 lb (2846.9 N)
Max Deflection0.40 in (10.2 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity5
Outer Diameter (od)2.01 in (51.1 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate1599.98 lb/in (280.2 N/mm)
Stud Length (ls)0.63 in (16 mm)
Thread (th)3/8 in - 16 TPI

Shipping Info:

Ship weight (kg) 0.6237
Ship height (cm)4.09
Ship length (cm)5.11
Ship width (cm)5.11
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMS51-41-3/8-55-FZNR/5PK Rubber Bumper, 2.01 Inch O.D., 3/8X16 Threaded Stud, 0.63 Inch Stud Length, Pack Of 5
€41.48 /unit