RULAND MANUFACTURING VMS50-20-M10-55-SSNR/2PK Rubber Bumper, 50mm O.D., M10 Threaded Stud, 28mm Stud Length, 20mm Height, Pack Of 2

Item: DK7BDJ Model: VMS50-20-M10-55-SSNR/2PK
In Stock

Get it by Tuesday, Jun 17

€33.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
125$25.44
GeometryCylindrical
Height (h1)0.79 in (20 mm)
Max Axial Load777.84 lb (3460 N)
Max Deflection0.20 in (5.0 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Multipack Quantity2
Outer Diameter (od)1.97 in (50 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate3940 lb/in (690 N/mm)
Stud Length (ls)1.10 in (28 mm)
Thread (th)M10 x 1.5

Shipping Info:

Ship weight (kg) 0.1778
Ship height (cm)2.01
Ship length (cm)5
Ship width (cm)5
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMS50-20-M10-55-SSNR/2PK Rubber Bumper, 50mm O.D., M10 Threaded Stud, 28mm Stud Length, 20mm Height, Pack Of 2
€33.58 /unit