RULAND MANUFACTURING VMS15-30-M4-70-FZNR/25PK Rubber Bumper, 15mm O.D., M4 Threaded Stud, 10mm Stud Length, 30mm Height, Pack Of 25

Item: DK7BAB Model: VMS15-30-M4-70-FZNR/25PK
In Stock

Get it by Tuesday, Jun 17

€47.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
2$43.75
20Request Quote
GeometryCylindrical
Height (h1)1.18 in (30 mm)
Max Axial Load87.68 lb (390 N)
Max Deflection0.30 in (7.6 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity25
Outer Diameter (od)0.59 in (15 mm)
Plate Thickness (pt)0.06 in (1.4 mm)
Rubber MaterialNatural Rubber
Shore Hardness70A (+/- 5)
Spring Rate296.93 lb/in (52 N/mm)
Stud Length (ls)0.39 in (10 mm)
Thread (th)M4 x 0.7

Shipping Info:

Ship weight (kg) 0.2084
Ship height (cm)3
Ship length (cm)1.5
Ship width (cm)1.5
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMS15-30-M4-70-FZNR/25PK Rubber Bumper, 15mm O.D., M4 Threaded Stud, 10mm Stud Length, 30mm Height, Pack Of 25
€47.03 /unit