RULAND MANUFACTURING VMS10-15-M4-55-SSNR/10PK Rubber Bumper, 10mm O.D., M4 Threaded Stud, 10mm Stud Length, 15mm Height, Pack Of 10

Item: DK7AYU Model: VMS10-15-M4-55-SSNR/10PK
In Stock

Get it by Tuesday, Jun 17

€40.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
GeometryCylindrical
Height (h1)0.59 in (15 mm)
Max Axial Load20.68 lb (92 N)
Max Deflection0.15 in (3.8 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Multipack Quantity10
Outer Diameter (od)0.39 in (10 mm)
Plate Thickness (pt)0.05 in (1.2 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate142.75 lb/in (25 N/mm)
Stud Length (ls)0.39 in (10 mm)
Thread (th)M4 x 0.7

Shipping Info:

Ship weight (kg) 0.0256
Ship height (cm)1.5
Ship length (cm)0.99
Ship width (cm)0.99
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMS10-15-M4-55-SSNR/10PK Rubber Bumper, 10mm O.D., M4 Threaded Stud, 10mm Stud Length, 15mm Height, Pack Of 10
€40.49 /unit