RULAND MANUFACTURING VMDTC60-40-M10-55-SSNR Vibration Isolation Mount, 60mm O.D., M10 Tapped Holes, 10mm Tapped Hole Depth

Item: DK7AWL Model: VMDTC60-40-M10-55-SSNR
In Stock

Get it by Tuesday, Jun 17

€50.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

GeometryCylindrical
Height (h1)1.57 in (40 mm)
Max Axial Load811.56 lb (3610 N)
Max Deflection0.40 in (10.2 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Outer Diameter (od)2.36 in (60 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate2055.65 lb/in (360 N/mm)
Tapped Hole Depth (lt)0.39 in (9.9 mm)
Thread (th)M10 x 1.5

Shipping Info:

Ship weight (kg) 0.2075
Ship height (cm)3.99
Ship length (cm)5.99
Ship width (cm)5.99
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMDTC60-40-M10-55-SSNR Vibration Isolation Mount, 60mm O.D., M10 Tapped Holes, 10mm Tapped Hole Depth
€50.45 /unit