RULAND MANUFACTURING VMDTC30-40-M8-55-FZNR/5PK Vibration Isolation Mount, 30mm O.D., M8 Tapped Holes, 8mm Tapped Hole Depths, 40mm Height

Item: DK7AUX Model: VMDTC30-40-M8-55-FZNR/5PK
In Stock

Get it by Tuesday, Jun 17

€29.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

20$24.60
GeometryCylindrical
Height (h1)1.57 in (40 mm)
Max Axial Load209.07 lb (930 N)
Max Deflection0.40 in (10.2 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity5
Outer Diameter (od)1.18 in (30 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate531.04 lb/in (93 N/mm)
Tapped Hole Depth (lt)0.31 in (7.9 mm)
Thread (th)M8 x 1.25

Shipping Info:

Ship weight (kg) 0.2628
Ship height (cm)3.99
Ship length (cm)3
Ship width (cm)3
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMDTC30-40-M8-55-FZNR/5PK Vibration Isolation Mount, 30mm O.D., M8 Tapped Holes, 8mm Tapped Hole Depths, 40mm Height
€29.25 /unit