RULAND MANUFACTURING VMDTC25-20-M6-55-FZNR/10PK Vibration Isolation Mount, 25mm O.D., M6 Tapped Holes, 6mm Tapped Hole Depths, 20mm Height

Item: DK7ATZ Model: VMDTC25-20-M6-55-FZNR/10PK
In Stock

Get it by Tuesday, Jun 17

€29.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

GeometryCylindrical
Height (h1)0.79 in (20 mm)
Max Axial Load139.38 lb (620 N)
Max Deflection0.20 in (5.0 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity10
Outer Diameter (od)0.98 in (25 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate713.77 lb/in (125 N/mm)
Tapped Hole Depth (lt)0.24 in (6.1 mm)
Thread (th)M6 x 1.0

Shipping Info:

Ship weight (kg) 0.2578
Ship height (cm)2.01
Ship length (cm)2.49
Ship width (cm)2.49
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMDTC25-20-M6-55-FZNR/10PK Vibration Isolation Mount, 25mm O.D., M6 Tapped Holes, 6mm Tapped Hole Depths, 20mm Height
€29.40 /unit