RULAND MANUFACTURING VMDTC16-13-#8-55-FZNR/25PK Vibration Isolation Mount, 0.63 Inch O.D., 8X32 Tapped Holes, 0.16 Inch Tapped Hole Depth

Item: DK7ATH Model: VMDTC16-13-#8-55-FZNR/25PK
In Stock

Get it by Tuesday, Jun 17

€47.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

2$44.50
20Request Quote
GeometryCylindrical
Height (h1)0.51 in (13 mm)
Max Axial Load112.02 lb (498.3 N)
Max Deflection0.31 in (7.9 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity25
Outer Diameter (od)0.63 in (16 mm)
Plate Thickness (pt)0.05 in (1.3 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate1099.95 lb/in (192.6 N/mm)
Tapped Hole Depth (lt)0.16 in (4 mm)
Thread (th)#8-32 TPI

Shipping Info:

Ship weight (kg) 0.1872
Ship height (cm)1.3
Ship length (cm)1.6
Ship width (cm)1.6
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMDTC16-13-#8-55-FZNR/25PK Vibration Isolation Mount, 0.63 Inch O.D., 8X32 Tapped Holes, 0.16 Inch Tapped Hole Depth
€47.77 /unit