RULAND MANUFACTURING VMDTC125-75-M16-55-FZNR Vibration Isolation Mount, 125mm O.D., M16 Tapped Holes, 16mm Tapped Hole Depth

Item: DK7ARQ Model: VMDTC125-75-M16-55-FZNR
In Stock

Get it by Tuesday, Jun 10

€134.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

GeometryCylindrical
Height (h1)2.95 in (75 mm)
Max Axial Load4370.29 lb (19440 N)
Max Deflection0.74 in (18.8 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Outer Diameter (od)4.92 in (125 mm)
Plate Thickness (pt)0.12 in (3 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate5910.01 lb/in (1035 N/mm)
Tapped Hole Depth (lt)0.63 in (16.1 mm)
Thread (th)M16 x 2.0

Shipping Info:

Ship weight (kg) 1.5309
Ship height (cm)7.49
Ship length (cm)12.5
Ship width (cm)12.5
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMDTC125-75-M16-55-FZNR Vibration Isolation Mount, 125mm O.D., M16 Tapped Holes, 16mm Tapped Hole Depth
€134.13 /unit