RULAND MANUFACTURING VMDSC8-13-M3-40-FZNR/25PK Vibration Isolation Mount, 8mm O.D., M3 Threaded Stud, 6mm Stud Length, Pack Of 25

Item: DK7AQD Model: VMDSC8-13-M3-40-FZNR/25PK
In Stock

Get it by Tuesday, Jun 17

€44.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

2$41.50
20Request Quote
GeometryCylindrical
Height (h1)0.51 in (13 mm)
Max Axial Load7.19 lb (32 N)
Max Deflection0.13 in (3.3 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity25
Outer Diameter (od)0.31 in (8 mm)
Plate Thickness (pt)0.04 in (1 mm)
Rubber MaterialNatural Rubber
Shore Hardness40A (+/- 5)
Spring Rate57.10 lb/in (10 N/mm)
Stud Length (ls)0.25 in (6.4 mm)
Thread (th)M3 x 0.5

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)1.3
Ship length (cm)0.79
Ship width (cm)0.79
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMDSC8-13-M3-40-FZNR/25PK Vibration Isolation Mount, 8mm O.D., M3 Threaded Stud, 6mm Stud Length, Pack Of 25
€44.55 /unit