RULAND MANUFACTURING VMDSC75-55-M12-55-SSNR Vibration Isolation Mount, 75mm O.D., M12 Threaded Studs, 37mm Stud Lengths, 55mm Height

Item: DK7APW Model: VMDSC75-55-M12-55-SSNR
In Stock

Get it by Tuesday, Jun 17

€71.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

GeometryCylindrical
Height (h1)2.17 in (55 mm)
Max Axial Load1688.32 lb (7510 N)
Max Deflection0.54 in (13.7 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Outer Diameter (od)2.95 in (75 mm)
Plate Thickness (pt)0.12 in (3 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate3112.03 lb/in (545 N/mm)
Stud Length (ls)1.46 in (37 mm)
Thread (th)M12 x 1.75

Shipping Info:

Ship weight (kg) 0.4518
Ship height (cm)5.51
Ship length (cm)7.49
Ship width (cm)7.49
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMDSC75-55-M12-55-SSNR Vibration Isolation Mount, 75mm O.D., M12 Threaded Studs, 37mm Stud Lengths, 55mm Height
€71.53 /unit