RULAND MANUFACTURING VMDSC62-32-1/2-55-FZNR/2PK Vibration Isolation Mount, 2.44 Inch O.D., 1/2X13 Threaded Stud, Pack Of 2

Item: DK7ANY Model: VMDSC62-32-1/2-55-FZNR/2PK
In Stock

Get it by Tuesday, Jun 17

€28.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

125$21.50
GeometryCylindrical
Height (h1)1.26 in (32 mm)
Max Axial Load762 lb (3389.5 N)
Max Deflection1.18 in (3.0 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity2
Outer Diameter (od)2.44 in (62 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate2581.96 lb/in (452.2 N/mm)
Stud Length (ls)0.87 in (22.1 mm)
Thread (th)1/2 in - 13 TPI

Shipping Info:

Ship weight (kg) 0.4266
Ship height (cm)3.2
Ship length (cm)6.2
Ship width (cm)6.2
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMDSC62-32-1/2-55-FZNR/2PK Vibration Isolation Mount, 2.44 Inch O.D., 1/2X13 Threaded Stud, Pack Of 2
€28.37 /unit