RULAND MANUFACTURING VMDSC60-50-M10-55-SSNR Vibration Isolation Mount, 60mm O.D., M10 Threaded Stud, 28mm Stud Lengths, 50mm Height

Item: DK7APA Model: VMDSC60-50-M10-55-SSNR
In Stock

Get it by Tuesday, Jun 17

€48.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

GeometryCylindrical
Height (h1)1.97 in (50 mm)
Max Axial Load589 lb (2620 N)
Max Deflection0.54 in (13.7 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Outer Diameter (od)2.36 in (60 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate1084.93 lb/in (190 N/mm)
Stud Length (ls)1.10 in (28 mm)
Thread (th)M10 x 1.5

Shipping Info:

Ship weight (kg) 0.2578
Ship height (cm)5
Ship length (cm)5.99
Ship width (cm)5.99
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMDSC60-50-M10-55-SSNR Vibration Isolation Mount, 60mm O.D., M10 Threaded Stud, 28mm Stud Lengths, 50mm Height
€48.35 /unit