RULAND MANUFACTURING VMDSC60-40-M10-55-FZNR/2PK Vibration Isolation Mount, 60mm O.D., M10 Threaded Studs, 28mm Stud Length, Pack Of 2

Item: DK7ANW Model: VMDSC60-40-M10-55-FZNR/2PK
In Stock

Get it by Tuesday, Jun 17

€32.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

125$24.80
GeometryCylindrical
Height (h1)1.57 in (40 mm)
Max Axial Load811.56 lb (3610 N)
Max Deflection0.40 in (10.2 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity2
Outer Diameter (od)2.36 in (60 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate2055.65 lb/in (360 N/mm)
Stud Length (ls)1.10 in (28 mm)
Thread (th)M10 x 1.5

Shipping Info:

Ship weight (kg) 0.4684
Ship height (cm)3.99
Ship length (cm)5.99
Ship width (cm)5.99
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMDSC60-40-M10-55-FZNR/2PK Vibration Isolation Mount, 60mm O.D., M10 Threaded Studs, 28mm Stud Length, Pack Of 2
€32.73 /unit