RULAND MANUFACTURING VMDSC51-41-3/8-55-SSNR Vibration Isolation Mount, 2.01 Inch O.D., 3/8X16 Threaded Studs, 0.63 Inch Stud Length

Item: DK7ANK Model: VMDSC51-41-3/8-55-SSNR
In Stock

Get it by Tuesday, Jun 17

€35.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

GeometryCylindrical
Height (h1)1.61 in (41 mm)
Max Axial Load575.96 lb (2562 N)
Max Deflection0.98 in (24.9 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Outer Diameter (od)2.01 in (51.1 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate1952.87 lb/in (342 N/mm)
Stud Length (ls)0.63 in (16 mm)
Thread (th)3/8 in - 16 TPI

Shipping Info:

Ship weight (kg) 0.1588
Ship height (cm)4.09
Ship length (cm)5.11
Ship width (cm)5.11
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMDSC51-41-3/8-55-SSNR Vibration Isolation Mount, 2.01 Inch O.D., 3/8X16 Threaded Studs, 0.63 Inch Stud Length
€35.69 /unit