RULAND MANUFACTURING VMDSC40-30-M8-55-FZNR/5PK Vibration Isolation Mount, 40mm O.D., M8 Threaded Studs, 23mm Stud Length, Pack Of 5

Item: DK7AMJ Model: VMDSC40-30-M8-55-FZNR/5PK
In Stock

Get it by Tuesday, Jun 17

€32.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

20$27.10
GeometryCylindrical
Height (h1)1.18 in (30 mm)
Max Axial Load352.95 lb (1570 N)
Max Deflection0.30 in (7.6 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity5
Outer Diameter (od)1.57 in (40 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate1199.13 lb/in (210 N/mm)
Stud Length (ls)0.91 in (23 mm)
Thread (th)M8 x 1.25

Shipping Info:

Ship weight (kg) 0.4414
Ship height (cm)3
Ship length (cm)3.99
Ship width (cm)3.99
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMDSC40-30-M8-55-FZNR/5PK Vibration Isolation Mount, 40mm O.D., M8 Threaded Studs, 23mm Stud Length, Pack Of 5
€32.22 /unit