RULAND MANUFACTURING VMDSC125-55-M16-55-SSNR Vibration Isolation Mount, 125mm O.D., M16 Threaded Stud, 41mm Stud Lengths, 55mm Height

Item: DK7AHA Model: VMDSC125-55-M16-55-SSNR
In Stock

Get it by Tuesday, Jun 17

€295.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

GeometryCylindrical
Height (h1)2.17 in (55 mm)
Max Axial Load3877.96 lb (17250 N)
Max Deflection0.54 in (13.7 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Outer Diameter (od)4.92 in (125 mm)
Plate Thickness (pt)0.12 in (3 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate7137.69 lb/in (1250 N/mm)
Stud Length (ls)1.61 in (41 mm)
Thread (th)M16 x 2.0

Shipping Info:

Ship weight (kg) 1.3572
Ship height (cm)5.51
Ship length (cm)12.5
Ship width (cm)12.5
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMDSC125-55-M16-55-SSNR Vibration Isolation Mount, 125mm O.D., M16 Threaded Stud, 41mm Stud Lengths, 55mm Height
€295.33 /unit