RULAND MANUFACTURING USSK48-24-24-SS Universal Joint, Friction Bearing, Single Cardan, 2.995 Inch O.D., 9.25 Inch Length

Item: DK6TFG Model: USSK48-24-24-SS
Limited Availability
€2,705.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$2,028.03
7$1,653.29
B1 Max Shaft Penetration3.000 in
B2 Max Shaft Penetration3.000 in
Bore (b1)1.5000 in
Bore Tolerance+0.0010 in / -0.0000 in
Broached Set Screw1/2-13
Hub Depth (lh)3.000 in
Joint Outer Diameter (od)2.995 in
Keyway (k1)3/8 in
Keyway (k2)3/8 in
Length (l)9.250 in
Matching Boot CoverUBOOT48/76-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle45°
Peak Torque40000 in-lb
Rated Torque8,000 in-lb
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBright
Screw MaterialStainless Steel
Small Bore (b2)1.5000 in
Yoke Length (ly)4.625 in

Shipping Info:

Ship weight (kg) 6.2118
Ship length (cm)23.5
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING USSK48-24-24-SS Universal Joint, Friction Bearing, Single Cardan, 2.995 Inch O.D., 9.25 Inch Length
€2,705.99 /unit