RULAND MANUFACTURING USSK28-20MM-20MM-F Universal Joint, Friction Bearing, Single Cardan, 44.3mm O.D., 127.0mm Length

Item: DK7ACA Model: USSK28-20MM-20MM-F
Limited Availability
€491.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$341.19
B1 Max Shaft Penetration40.9 mm
B2 Max Shaft Penetration40.9 mm
Bore (b1)20 mm
Bore Tolerance+0.025 mm / -0.000 mm
Broached Set Screw5/16-18
Hub Depth (lh)40.9 mm
Joint Outer Diameter (od)44.3 mm
Keyway (k1)6 mm
Keyway (k2)6 mm
Length (l)127.0 mm
Matching Boot CoverUBOOT28/44-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle45°
Peak Torque1638.3 Nm
Rated Torque327.7 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBlack Oxide
Small Bore (b2)20 mm
Yoke Length (ly)63.5 mm

Shipping Info:

Ship length (cm)12.7
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING USSK28-20MM-20MM-F Universal Joint, Friction Bearing, Single Cardan, 44.3mm O.D., 127.0mm Length
€491.03 /unit