RULAND MANUFACTURING USSK28-14-14-SS Universal Joint, Friction Bearing, Single Cardan, 1.745 Inch O.D., 5 Inch Length

Item: DK6TEG Model: USSK28-14-14-SS
Limited Availability
€531.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$398.51
B1 Max Shaft Penetration1.610 in
B2 Max Shaft Penetration1.610 in
Bore (b1)0.8750 in
Bore Tolerance+0.0010 in / -0.0000 in
Broached Set Screw5/16-18
Hub Depth (lh)1.610 in
Joint Outer Diameter (od)1.745 in
Keyway (k1)3/16 in
Keyway (k2)3/16 in
Length (l)5.000 in
Matching Boot CoverUBOOT28/44-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle45°
Peak Torque10500 in-lb
Rated Torque2,100 in-lb
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBright
Screw MaterialStainless Steel
Small Bore (b2)0.8750 in
Yoke Length (ly)2.500 in

Shipping Info:

Ship weight (kg) 1.0696
Ship length (cm)12.7
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING USSK28-14-14-SS Universal Joint, Friction Bearing, Single Cardan, 1.745 Inch O.D., 5 Inch Length
€531.95 /unit