RULAND MANUFACTURING USSK16-10MM-10MM-F Universal Joint, Friction Bearing, Single Cardan, 25.3mm O.D., 85.9mm Length

Item: DK6YTU Model: USSK16-10MM-10MM-F
Limited Availability
€311.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration30.2 mm
B2 Max Shaft Penetration30.2 mm
Bore (b1)10 mm
Bore Tolerance+0.025 mm / -0.000 mm
Broached Set Screw1/4-20
Hub Depth (lh)30.2 mm
Joint Outer Diameter (od)25.3 mm
Keyway (k1)3 mm
Keyway (k2)3 mm
Length (l)85.9 mm
Matching Boot CoverUBOOT16/25-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle45°
Peak Torque254.2 Nm
Rated Torque50.8 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBlack Oxide
Small Bore (b2)10 mm
Yoke Length (ly)42.9 mm

Shipping Info:

Ship length (cm)8.59
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING USSK16-10MM-10MM-F Universal Joint, Friction Bearing, Single Cardan, 25.3mm O.D., 85.9mm Length
€311.51 /unit