RULAND MANUFACTURING USS6-5MM-3/16"-F Universal Joint, Friction Bearing, Single Cardan, 0.37 Inch O.D., 1.75 Inch Length

Item: DK6YPF Model: USS6-5MM-3/16"-F
Limited Availability
€318.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration0.670 in (17.0 mm)
B2 Max Shaft Penetration0.670 in (17.0 mm)
Bore (b1)5 mm
Bore Tolerance+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Broached Set Screw#2-56
Hub Depth (lh)0.670 in (17.0 mm)
Joint Outer Diameter (od)0.370 in (9.4 mm)
Length (l)1.750 in (44.5 mm)
Matching Boot CoverUBOOT6/10-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle45°
Peak Torque100 in-lb (11.3 Nm)
Rated Torque20 in-lb (2.3 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBlack Oxide
Small Bore (b2)0.1875 in
Yoke Length (ly)0.875 in (22.2 mm)

Shipping Info:

Ship length (cm)4.45
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING USS6-5MM-3/16"-F Universal Joint, Friction Bearing, Single Cardan, 0.37 Inch O.D., 1.75 Inch Length
€318.11 /unit