RULAND MANUFACTURING USKC32-16-16-SS Universal Joint, Needle Bearing, Single Cardan, 1.995 Inch O.D., 5.5 Inch Length

Item: DK6TEQ Model: USKC32-16-16-SS
Limited Availability
€894.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$670.72
B1 Max Shaft Penetration1.700 in
B2 Max Shaft Penetration1.700 in
Bore (b1)1.0000 in
Bore Tolerance+0.0010 in / -0.0000 in
Broached Set Screw3/8-16
Hub Depth (lh)1.700 in
Joint Outer Diameter (od)1.995 in
Keyway (k1)1/4 in
Keyway (k2)1/4 in
Length (l)5.500 in
Matching Boot CoverUBOOT32/51-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle45°
Recommended LubricantLUBRIPLATE No. 1200-2
Screw MaterialStainless Steel
Small Bore (b2)1.0000 in
Yoke Length (ly)2.750 in

Shipping Info:

Ship weight (kg) 1.3725
Ship length (cm)13.97
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING USKC32-16-16-SS Universal Joint, Needle Bearing, Single Cardan, 1.995 Inch O.D., 5.5 Inch Length
€894.95 /unit