RULAND MANUFACTURING USCLK40-20-20-SS Universal Joint, Friction Bearing, Single Cardan, 2.495 Inch O.D., 7 Inch Length

Item: DK7CLE Model: USCLK40-20-20-SS
Limited Availability
€2,194.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
20Request Quote
3$2,039.47
B1 Max Shaft Penetration2.090 in
B2 Max Shaft Penetration2.090 in
Bore (b1)1.2500 in
Bore Tolerance+0.0010 in / -0.0000 in
Forged Clamp ScrewM10
Hub Depth (lh)2.090 in
Joint Outer Diameter (od)2.495 in
Keyway (k1)1/4 in
Keyway (k2)1/4 in
Length (l)7.000 in
Matching Boot CoverUBOOT40/64-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle45°
Rated Torque4,650 in-lb
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBright
Screw Material18-8 300 Series Stainless Steel with
Small Bore (b2)1.2500 in
Yoke Length (ly)3.500 in

Shipping Info:

Ship weight (kg) 2.948
Ship length (cm)17.78
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING USCLK40-20-20-SS Universal Joint, Friction Bearing, Single Cardan, 2.495 Inch O.D., 7 Inch Length
€2,194.65 /unit