RULAND MANUFACTURING USC24-12-12-F Universal Joint, Needle Bearing, Single Cardan, 1.495 Inch O.D., 4.25 Inch Length

Item: DK6TDZ Model: USC24-12-12-F
Limited Availability
€447.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration1.380 in
B2 Max Shaft Penetration1.380 in
Bore (b1)0.7500 in
Bore Tolerance+0.0010 in / -0.0000 in
Hub Depth (lh)1.380 in
Joint Outer Diameter (od)1.495 in
Length (l)4.250 in
Matching Boot CoverUBOOT24/38-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle45°
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)0.7500 in
Yoke Length (ly)2.125 in

Shipping Info:

Ship weight (kg) 0.5954
Ship length (cm)10.8
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING USC24-12-12-F Universal Joint, Needle Bearing, Single Cardan, 1.495 Inch O.D., 4.25 Inch Length
€447.47 /unit