RULAND MANUFACTURING USC16-8-8-F Universal Joint, Needle Bearing, Single Cardan, 0.995 Inch O.D., 3.375 Inch Length

Item: DK6UDB Model: USC16-8-8-F
Limited Availability
€369.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration1.190 in
B2 Max Shaft Penetration1.190 in
Bore (b1)0.5000 in
Bore Tolerance+0.0010 in / -0.0000 in
Hub Depth (lh)1.190 in
Joint Outer Diameter (od)0.995 in
Length (l)3.375 in
Matching Boot CoverUBOOT16/25-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle45°
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)0.5000 in
Yoke Length (ly)1.688 in

Shipping Info:

Ship weight (kg) 0.2192
Ship length (cm)8.57
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING USC16-8-8-F Universal Joint, Needle Bearing, Single Cardan, 0.995 Inch O.D., 3.375 Inch Length
€369.59 /unit